4" Square Exposed Work Cover, (2) Decorator/GFCI

Item #: 0157973

Cat #: 809C

UPC: 050169999844

$ 8.13 EA
Company wide:
2,475 in stock
4" Square, Exposed Work Cover, Type: (2) GFCI/Decorator Receptacle, 1/2" Raised, Drawn, Metallic. Cubic Inches: 7.3".

Overview

4" Square, Exposed Work Cover, Type: (2) GFCI/Decorator Receptacle, 1/2" Raised, Drawn, Metallic. Cubic Inches: 7.3".

RACO® exposed work covers include required hardware for mounting the receptacle(s) RACO® exposed work covers meet the requirements of the 2014 NEC Article 250.146(A). No bonding jumper is required for covers with: (1) Crushed corners (2) Two or more device attachment screws (3) A lockwasher or equivalent Hardware and cover are packed in a poly-bag with printed catalog number, compliances and installation instructions UL Listed

Also known as: 050169999844, 809C, RAC809C, appri00, Industrial cover, irdecdec

Features & Benefits

  • RACO® exposed work covers include required hardware for mounting the receptacle(s)
  • RACO® exposed work covers meet the requirements of the 2014 NEC Article 250.146(A). No bonding jumper is required for covers with: (1) Crushed corners (2) Two or more device attachment screws (3) A lockwasher or equivalent
  • Hardware and cover are packed in a poly-bag with printed catalog number, compliances and installation instructions
  • cULus Listed

Specifications

Gangs: 2
Material: Steel
Depth: 1/2 in
Cubic Inches: 7.300 in³
Gangs: 2
Depth: 1/2 in
Material: Steel
Cubic Inches: 7.300 in³