C/B 1P 20A 12/24 10K P-O 36924

Item #: 0157966

Cat #: Q120

UPC: 784572369245

$ 19.51 EA
Company wide:
0 in stock
Documents & Guides
SIEMENS 20 AMP 1 POLE 120V PLUG-ON 10K AIC

Overview

SIEMENS 20 AMP 1 POLE 120V PLUG-ON 10K AIC
Also known as: 784572369245, Q120, MLBQ120

Specifications

Standards: California Proposition 65
Standards: California Proposition 65