150W Rough Service - Tuffskin

Item #: 0157963
Cat #: 150/RS/TF 120-130V 8/1 PK
UPC: 046677431624
$ 14.73 EA
Company wide:
3 in stock
Documents & Guides
Lamps, Incandescent, Lamp Type: A21, Base: Medium, Watts: 150, Average Rated Life: 1000 Hour, Features: Rough Service Silicone (Tuffskin) Coated, Frost. Philips p/n 43163-5 (8/1 pack). Old p/n 14969-0 (60/1 pack)

Overview

Lamps, Incandescent, Lamp Type: A21, Base: Medium, Watts: 150, Average Rated Life: 1000 Hour, Features: Rough Service Silicone (Tuffskin) Coated, Frost. Philips p/n 43163-5 (8/1 pack). Old p/n 14969-0 (60/1 pack)
Also known as: 046677431624, 150/RS/TF 120-130V 8/1 PK, PHI150RSTF

Specifications

Base: Medium Screw (E26)
Wattage: 150
Shape: A21 (Arbitrary)
Volts AC Range: 130, 120
Base: Medium Screw (E26)
Shape: A21 (Arbitrary)
Wattage: 150
Volts AC Range: 130, 120

Customer Reviews

No reviews for this product
(0)