
30mm Indicator Light, Corrosion Resistant, E34
Item #: 0157948
Cat #: E34FB24
UPC: 782113702728
$ 249.29 EA
Company wide:
0
in stock
Documents & Guides
30.5 mm, Corrosion Resistant, Watertight/Oiltight, Standard Operator, without Lens, Incandescent, Full Voltage Light Unit, 24 VAC/VDC. NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Overview
30.5 mm, Corrosion Resistant, Watertight/Oiltight, Standard Operator, without Lens, Incandescent, Full Voltage Light Unit, 24 VAC/VDC. NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Also known as: 782113702728, E34FB24, CUTE34FB24
Specifications
| Type: | Indicator, Illuminated |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Type: | Indicator, Illuminated |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |