4" Ceiling Pan, 1/2" Deep, 1/2" KOs, Metallic

Item #: 0157945

Cat #: 295-1

UPC: 050169902950

$ 9.62 EA
Company wide:
1,698 in stock
4" Round, Ceiling Pan, Metallic. Depth: 1/2". Bottom Knockouts: (4) 1/2". Fan Weight: 70 lbs. Fixture Weight: 150 lbs. Cubic Inches: 6"

Overview

4" Round, Ceiling Pan, Metallic. Depth: 1/2". Bottom Knockouts: (4) 1/2". Fan Weight: 70 lbs. Fixture Weight: 150 lbs. Cubic Inches: 6"

Steel construction No protruding ground screw or fan mounting screws allows easy installation Metal protection plate eliminates debris or damage to wiring With proper fitting can be used for conduit, NMSC, armored, metal clad, flex cable Maximum support load for ceiling fans 70 lbs. and 150 lbs. for static light fixtures Supplied with five 1/2 in. knockouts Easy to follow instructions and mounting hardware included 6.0 cu. in. capacity

Also known as: 050169902950, 295-1, RAC2951, 4/0 pan box, FAN BOX , fancake

Features & Benefits

  • Steel construction
  • No protruding ground screw or fan mounting screws allows easy installation
  • Metal protection plate eliminates debris or damage to wiring
  • With proper fitting can be used for conduit, NMSC, armored, metal clad, flex cable
  • Maximum support load for ceiling fans 70 lbs. and 150 lbs. for static light fixtures
  • Supplied with five 1/2 in. knockouts
  • Easy to follow instructions and mounting hardware included
  • 6.0 cu. in. capacity
  • N/A

Specifications

Knockout Diameter: 1/2 in
Mounting: Screw On, Nail On
Depth: 1/2 in
Cubic Inches: 6 in³
Knockout Diameter: 1/2 in
Depth: 1/2 in
Mounting: Screw On, Nail On
Cubic Inches: 6 in³