Enclosed Control Accessory

Item #: 0157942

Cat #: C351KC21

UPC: 782113565989

$ 79.50 EA
Company wide:
0 in stock
Documents & Guides
Enclosed Control Accessory, Fuse Clips Kit, 3 Dual Element Fuses, 30a, 250v

Overview

Enclosed Control Accessory, Fuse Clips Kit, 3 Dual Element Fuses, 30a, 250v
Also known as: 782113565989, C351KC21, CUTC351KC21

Specifications

Family / Style: Freedom
Type: Non-Rejection, Fuse Clip
Poles: 3
Mounting: Device
Amps: 30
Volts AC: 250
Family / Style: Freedom
Poles: 3
Amps: 30
Type: Non-Rejection, Fuse Clip
Mounting: Device
Volts AC: 250