Enclosed Control Accessory

Item #: 0157940

Cat #: C351KD22-61

UPC: 782113565996

$ 101.15 EA
Company wide:
0 in stock
Documents & Guides
Enclosed Control Accessory, Fuse Clips Kit, For Non-rejection Type Fuses, 5 Element Fuses, 600v, Nema Size: 0

Overview

Enclosed Control Accessory, Fuse Clips Kit, For Non-rejection Type Fuses, 5 Element Fuses, 600v, Nema Size: 0
Also known as: 782113565996, C351KD22-61, CUTC351KD2261

Specifications

Family / Style: Freedom
Type: Non-Rejection, Fuse Clip
Poles: 3
Mounting: Device
Amps: 30
Volts AC: 600
Family / Style: Freedom
Poles: 3
Amps: 30
Type: Non-Rejection, Fuse Clip
Mounting: Device
Volts AC: 600