Enclosed Control Accessory

Item #: 0157936

Cat #: C351KE23-63

UPC: 782113566016

$ 71.84 EA
Clearance
Price good while supplies last
Company wide:
21 in stock
Documents & Guides
Fuse Clips Kit for Rejection or Non-Rejection Type Fuses. NEMA Starter Size: 3. Motor Voltage: 200V, 230V, 460/575V Max. Horse Power (3-Phase). Dual Element Fuses: 25,30,50. Fuse Clip Amperes: 100A @ 250V and 600V. ***Used with ECN54 Series Pump Panels.***

Overview

Fuse Clips Kit for Rejection or Non-Rejection Type Fuses. NEMA Starter Size: 3. Motor Voltage: 200V, 230V, 460/575V Max. Horse Power (3-Phase). Dual Element Fuses: 25,30,50. Fuse Clip Amperes: 100A @ 250V and 600V. ***Used with ECN54 Series Pump Panels.***

Fuse Clips Kit for Rejection or Non-Rejection Type Fuses. NEMA Starter Size: 3. Motor Voltage: 200V, 230V, 460/575V Max. Horse Power (3-Phase). Dual Element Fuses: 25,30,50. Fuse Clip Amperes: 100A @ 250V and 600V. ***Used with ECN54 Series Pump Panels.***

Also known as: 782113566016, C351KE23-63, CUTC351KE2363

Specifications

Family / Style: Freedom
Type: Non-Rejection, Rejection, Fuse Clip
Poles: 3
Family / Style: Freedom
Poles: 3
Type: Non-Rejection, Rejection, Fuse Clip