NM-B - 4/3 Stranded Copper 500'

Item #: 0157928

Cat #: 43NMBGX500

UPC: 980100263768

$ 10.96 FT
Company wide:
60,474 in stock
(3) 4 AWG Conductors and (1) 8 AWG Ground, NM-B, Stranded Copper Conductor, PVC Jacket, 90°C Insulation, 600V, 500 ft Reel. Black. , Non-Metallic Sheathed Cable

Overview

(3) 4 AWG Conductors and (1) 8 AWG Ground, NM-B, Stranded Copper Conductor, PVC Jacket, 90°C Insulation, 600V, 500 ft Reel. Black. , Non-Metallic Sheathed Cable

Non-metallic sheathed NM-B cable is used in dry applications, as branch circuits for outlets, lighting and other residential loads. It may be fished through masonry or tile walls, where not exposed or subject to excessive moisture or dampness.

Also known as: 980100263768, 43NMBGX500, Sub feed, Nmb, Nm-b

Specifications

Length: 500 ft
Gauge: 4 AWG
Conductors: 3
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Length: 500 ft
Conductors: 3
Material: Copper
Volts AC: 600
Gauge: 4 AWG
Jacket: PVC
Color: Black