6" IC Housing, Air-Tite

Item #: 0157911

Cat #: H7ICAT

UPC: 080083609628

$ 8.31 EA
Company wide:
2,418 in stock
6" IC, Air-Tite, New Construction Housing, with Push-In Connectors, 120V Line Voltage, E26 Incandescent Socket

Overview

6" IC, Air-Tite, New Construction Housing, with Push-In Connectors, 120V Line Voltage, E26 Incandescent Socket

The H7 recessed housing is the standard in the industry for both light commercial and residential applications. The entire H7 series features an Air-Tite full-frame design, robust construction, feedthrough listing, Got Nail!® Bar Hangers; and are available in both Non-IC and IC environments. A wide variety of trims allows a number of different lighting effects to be created with one basic housing. The H7 series also may be retrofitted with compatible HALO LED Trims.

Also known as: 080083609628, H7ICAT, HALH7ICAT, cat, 6 inch can light, 6" can, H71CAT, halo h71cat, Recessed can

Specifications

Size: 6 in
Base: Medium Screw (E26)
Volts AC: 120
Size: 6 in
Volts AC: 120
Base: Medium Screw (E26)