Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 0157879

Cat #: FDB2060L

UPC: 786679850800

$ 1295.55 EA
Company wide:
0 in stock

Overview

C-H FDB2060L 60A 2P CKT BRKR
Also known as: 786679850800, FDB2060L, CUTFDB2060L

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Volts AC: 600
Amps: 60
Mounting: Panel
Poles: 2
Amps: 60
Volts DC: 250
Volts AC: 600