Photoelectric Sensor, Right Angle, Diffuse reflective, 70 Series, 9' Range

Item #: 0157839

Cat #: 1370A-6501

UPC: 782113824086

$ 1054.31 EA
Company wide:
0 in stock
Documents & Guides
Eaton 70 Series Photoelectric Sensor Head, Photoelectric, Right Angle, Sensor distance: Depends on controller used, Die Cast Zinc enclosure, Diffuse Reflective, 9 Ft. ( 2.7m )

Overview

Eaton 70 Series Photoelectric Sensor Head, Photoelectric, Right Angle, Sensor distance: Depends on controller used, Die Cast Zinc enclosure, Diffuse Reflective, 9 Ft. ( 2.7m )

The 70 series offers a wide choice of sensor heads, control units, output devices, logic modules, and accessories to solve virtually any problem. Sensor heads are connected by cables to the control unit and can be mounted up to 1000 ft away. They are available in thru-beam, reflex, diffuse reflective, fiber optic, Curtain-of-Light and slot-style optical modes.

Also known as: 782113824086, 1370A-6501, CUT1370A6501

Specifications

Type: Photo Sensor, Diffuse Reflective
IP/NEMA Rating: NEMA 1
Type: Photo Sensor, Diffuse Reflective
IP/NEMA Rating: NEMA 1