Photoelectric, 70 Series, Thru-Beam

Item #: 0157838

Cat #: 1273A-300

UPC: 782113822723

$ 693.99 EA
Company wide:
0 in stock
Documents & Guides
Photoelectric Sensor, 70 Series, High Performance, Thru-Beam, Forward Viewing, 8 mm Diameter, Threaded Housing, Detector, 31.2 foot (9.5 m) Sensing Range, 9 Ft. Cable Connection, Stainless Steel Housing. NEMA Rating: 3, 4, 6, 12, 13.

Overview

Photoelectric Sensor, 70 Series, High Performance, Thru-Beam, Forward Viewing, 8 mm Diameter, Threaded Housing, Detector, 31.2 foot (9.5 m) Sensing Range, 9 Ft. Cable Connection, Stainless Steel Housing. NEMA Rating: 3, 4, 6, 12, 13.

This high performance family offers a wide choice of sensor heads, control units, output devices, logic modules and accessories to solve virtually any sensing problem

Also known as: 782113822723, 1273A-300, CUT1273A300

Specifications

Type: Through Beam, Detector, Photoelectric
Diameter: 8 mm
IP/NEMA Rating: NEMA 12, NEMA 13, NEMA 3, NEMA 4, NEMA 6
Type: Through Beam, Detector, Photoelectric
IP/NEMA Rating: NEMA 12, NEMA 13, NEMA 3, NEMA 4, NEMA 6
Diameter: 8 mm