PHOTO SENSOR,SOURCE,GATED,NORM RESP,LONG

Item #: 0157834

Cat #: 1164B-200

UPC: 782113819631

$ 2513.02 EA
Company wide:
0 in stock
Documents & Guides
Eaton 60 Series Photoelectric Sensor Head, Photoelectric, 1.25 diameter, Forward Viewing, Sensor distance: 159 Ft., Aluminum enclosure, Thu-Beam, 9 Ft. ( 2.7m )

Overview

Eaton 60 Series Photoelectric Sensor Head, Photoelectric, 1.25 diameter, Forward Viewing, Sensor distance: 159 Ft., Aluminum enclosure, Thu-Beam, 9 Ft. ( 2.7m )

A photoelectric sensor is a type of switch that is turned off and on by the presence or absence of received light. The inherent advantages of such a "non-contact" switch have resulted in widespread application throughout the industrial world.

Also known as: 782113819631, 1164B-200, CUT1164B200

Specifications

Diameter: 1.250 in
Length: 108 ft
Material: Aluminum
Mounting: Threaded
IP/NEMA Rating: NEMA 12, NEMA 13, NEMA 3, NEMA 4, NEMA 6
Range: 159 ft
Diameter: 1.250 in
Material: Aluminum
IP/NEMA Rating: NEMA 12, NEMA 13, NEMA 3, NEMA 4, NEMA 6
Length: 108 ft
Mounting: Threaded
Range: 159 ft