Photoelectric, 70 Series, Thru-Beam

Item #: 0157828

Cat #: 1173A-300

UPC: 782113819815

$ 621.09 EA
Company wide:
0 in stock
Documents & Guides
Photoelectric Sensor, 70 Series, High Performance, Thru-Beam, Forward Viewing, 8 mm Diameter, Threaded Housing, Source, 31.2 foot (9.5 m) Sensing Range, 9 Ft. Cable Connection. Stainless Steel Housing. NEMA Rating: 3, 4, 6, 12, 13.

Overview

Photoelectric Sensor, 70 Series, High Performance, Thru-Beam, Forward Viewing, 8 mm Diameter, Threaded Housing, Source, 31.2 foot (9.5 m) Sensing Range, 9 Ft. Cable Connection. Stainless Steel Housing. NEMA Rating: 3, 4, 6, 12, 13.
Also known as: 782113819815, 1173A-300, CUT1173A300

Specifications

Type: Through Beam, Source, Photoelectric
Diameter: 8 mm
IP/NEMA Rating: NEMA 12, NEMA 13, NEMA 3, NEMA 4, NEMA 6
Type: Through Beam, Source, Photoelectric
IP/NEMA Rating: NEMA 12, NEMA 13, NEMA 3, NEMA 4, NEMA 6
Diameter: 8 mm