Made in USA

Test Leads

Item #: 0157817
Cat #: TL75
UPC: 095969011587
$ 33.99 EA
Company wide:
181 in stock
Test Leads, Hard Point, Maximum Rating: 10A AC/DC & 1000V AC/DC, Length: 48", Includes: (1) Red Lead & (1) Black Lead

Overview

Test Leads, Hard Point, Maximum Rating: 10A AC/DC & 1000V AC/DC, Length: 48", Includes: (1) Red Lead & (1) Black Lead
The TL75 Hard Point™ Test Lead Set offers the convenience of a test lead and probe-in-one unit with a variety of connections. One pair (red, black) comfort grip probe with PVC insulated right angel shrouded 4 mm (0.16) banana plugs.
Also known as: 095969011587, TL75, FLUTL75

Specifications

Type: Accessory
Volts AC: 1000
Volts DC: 1000
Standards: California Proposition 65
Type: Accessory
Volts DC: 1000
Volts AC: 1000
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)