Insulation Piercing Test Clip

Item #: 0157812

Cat #: AC89

UPC: 095969012287

$ 68.99 EA
Company wide:
0 in stock
Documents & Guides
Insulation Piercing Test Clip, Heavy Duty, Maximum Rating: 5A & 1000V, Features: Pierces 0.25mm - 1.5mm Insulation, Small Size Allows Self-Healing of Insulation

Overview

Insulation Piercing Test Clip, Heavy Duty, Maximum Rating: 5A & 1000V, Features: Pierces 0.25mm - 1.5mm Insulation, Small Size Allows Self-Healing of Insulation

Single probe pierces 0.01 to 0.6" (0.25 to 1.5 mm) insulated wire with a small pin allows self-healing of the insulation, and 1000 V, 10 A maximum.

Also known as: 095969012287, AC89, FLUAC89

Specifications

Type: Accessory
Volts AC: 1kV
Volts DC: 1000
Material: Rubber
Standards: California Proposition 65
Type: Accessory
Volts DC: 1000
Standards: California Proposition 65
Volts AC: 1kV
Material: Rubber