Power Supply, 240W, 10A, 24VDC Output, 240VAC Input, DIN Rail Mount

Item #: 0157801

Cat #: 2866323

UPC:

Company wide:
0 in stock
Documents & Guides
Power Supply, 240 Watt, 10 Amp, 24 Volt DC Output, 100 - 240 Volt AC Input, DIN Rail Mount, IP20

Overview

Power Supply, 240 Watt, 10 Amp, 24 Volt DC Output, 100 - 240 Volt AC Input, DIN Rail Mount, IP20
Also known as: 2866323, PHE2866323

Specifications

Wattage: 240
Volts DC: 24
Amps: 10
Type: Power Supply
Phase: 1
Wattage: 240
Amps: 10
Phase: 1
Volts DC: 24
Type: Power Supply