Locking Plug, Midget, Valise, 15A, 125V, ML-2P, Black

Item #: 0157795

Cat #: HBL7594V

UPC: 783585237787

Company wide:
0 in stock
Documents & Guides
Twist-Lock Midget Plug, Valise, 15 Amp, 125 Volt, ML-2P, 2-Pole, 3-Wire Grounding, Screw Terminal, Black

Overview

Twist-Lock Midget Plug, Valise, 15 Amp, 125 Volt, ML-2P, 2-Pole, 3-Wire Grounding, Screw Terminal, Black

The Hubbell HUBHBL7594V Twist-Lock® Valise® plug features a fully insulated abuse resistant nylon housing and insulation displacement terminal. Insulation displacement terminals reduce wiring time and a totally insulated body adds an extra measure of safety.

Also known as: 783585237787, HBL7594V, KELHBL7594V

Features & Benefits

  • Fully insulated, abuse resistant nylon housing
  • Insulation displacement terminals reduce wiring time
  • Insulation displacement terminal
  • Totally insulated body adds extra measure of safety

Specifications

Color: Black
Material: Brass
Color: Black
Material: Brass