
16' Twin Step Ladder, Type IAA, 300 lbs
Item #: 0157792
Cat #: T7416
UPC: 051751022179
$ 1220.24 EA
Company wide:
0
in stock
Documents & Guides
Twin Step Ladder, Size: 16 ft, Reach Height: 20 ft, Width: 42-1/2", Duty Rating: IAA, Material: Fiberglass, Load Capacity: 300 lbs
Overview
Twin Step Ladder, Size: 16 ft, Reach Height: 20 ft, Width: 42-1/2", Duty Rating: IAA, Material: Fiberglass, Load Capacity: 300 lbs
The T7416 Fiberglass 16ft Twin Stepladder features a duty rating of 300lb per side of the ladder. Designed for one or two-person jobs, the T7400 ladders have heavy gauge aluminum tops and feature heavy duty internal spreaders to resist damage around the worksite or in transit. The GLAS*MARK® Violater stripes on the rails make the ladder more visible and the EDGE® bracing system and external rail shields add to the long lasting durability of these ladders. Fiberglass rails are non-conductive for working near electricity.
Also known as: 051751022179, T7416, WERT7416
Specifications
| Type: | Ladder, Twin, Twin Stepladder |
| Weight Capacity: | 375 lbs |
| Width: | 42 1/2 in |
| Length: | 16 ft |
| Material: | Fiberglass |
| Type: | Ladder, Twin, Twin Stepladder |
| Width: | 42 1/2 in |
| Material: | Fiberglass |
| Weight Capacity: | 375 lbs |
| Length: | 16 ft |