3" Drywall Screw

Item #: 0157773

Cat #: DWSBX83

UPC: 781002581147

$ 0.26 EA
Company wide:
5,292 in stock
Documents & Guides
Drywall Screw, Phillips Bugle Head, Size: #8 x 3". Fine Thread, Wood Rockets - Black Oxide Steel. Package Quantity: 100. *Dottie Part # 58114.*

Overview

Drywall Screw, Phillips Bugle Head, Size: #8 x 3". Fine Thread, Wood Rockets - Black Oxide Steel. Package Quantity: 100. *Dottie Part # 58114.*

Fine Thread Drywall Screws are used to secure drywall to 20-25 gauge steel. Their sharp, self piercing point allows for easy penetration, and their fine threads provide a strong hold. They feature a countersunk bugle head that tapers down into the drywall after installation to provide a clean, finished look. They are manufactured to the ASTM C1002 standard and are finished in a black phosphate coating.

Also known as: 781002581147, DWSBX83, 83PHDWS

Specifications

Screw Head: Bugle
Drive: Phillips
Color: Black
Length: 3 in
Material: Steel
Size: # 8
Screw Head: Bugle
Color: Black
Material: Steel
Drive: Phillips
Length: 3 in
Size: # 8