2-1/2" Rigid Steel 90° Elbow, 48" Radius

Item #: 0157772

Cat #: 212R90X48

UPC: 786692003450

$ 812.67 EA
Company wide:
0 in stock
Documents & Guides
2-1/2 Inch Rigid Steel 90 Degree Elbow, 48 Inch Radius

Overview

2-1/2 Inch Rigid Steel 90 Degree Elbow, 48 Inch Radius

The elbows are bent sections of the conduit run and used to change raceway direction or bypass the obstructions

Also known as: 786692003450, 212R90X48

Specifications

Material: Steel
Diameter: 2 1/2 in
Angle: 90°
Material: Steel
Angle: 90°
Diameter: 2 1/2 in