4IN CEILING BOX 2-1/2 DEEP GRID-BRACE

Item #: 0157769

Cat #: 931

UPC: 050169009314

$ 103.47 EA
Company wide:
0 in stock
GRID-BRACEâ„¢ For Suspended Ceilings, 2-1/8 In. Deep Box, Ceiling FanSupport for Suspended Ceilings

Overview

GRID-BRACEâ„¢ For Suspended Ceilings, 2-1/8 In. Deep Box, Ceiling FanSupport for Suspended Ceilings

No matter what your needs or installation preferences, we have a fan/fixture box to fit. We offer a variety of steel and metallic and non-metallic boxes in many depths and cubic inch capacities. Our boxes that mount to the bottom of the joist deliver a safe, secure installation because both the box and the bracket install directly to the joist! Plus, we have a box for every ceiling condition!

Also known as: 050169009314, 931, RAC931

Features & Benefits

  • Heavy-duty GRID-BRACE® for 24 in spans
  • Turnbuckle and 4 in chain section provided
  • Yoke provided for threaded rod installation
  • Mount box anywhere on sliding bracket
  • Spacers provided for decorative ceiling tiles that are below the depth of metal grid for flush mounting of box
  • #10-32 grade 5, 1 in ceiling fan screws included
  • Easy to follow insructions included
  • 70 lb. max support for fan or fixture
  • N/A

Specifications

Color: Gray
Material: Steel
Color: Gray
Material: Steel