Hammond Power Solutions C3F002DBS

Item #: 0157752

Cat #: C3F002DBS

UPC: 803423094072

Company wide:
0 in stock
HAMMOND C3F002DBS TRANSFORMER

Overview

HAMMOND C3F002DBS TRANSFORMER
Also known as: 803423094072, C3F002DBS, HMDC3F002DBS

Specifications

Volt Amps: 2kVA
Type: Dry Type Transformer
Secondary Voltage: 120
Primary Voltage: 240 Delta
Volt Amps: 2kVA
Secondary Voltage: 120
Type: Dry Type Transformer
Primary Voltage: 240 Delta