
2 to 4/0 AWG Insulation Piercing Connector
Item #: 0157728
Cat #: IPC4/02/01B
UPC: 785037409056
Company wide:
0
in stock
Documents & Guides
Insulation Piercing Connector, Main Conductor Range: 2 AWG - 4/0 AWG, Tap Conductor Range: 6 AWG - 2/0 AWG, Voltage: 600V, Copper Current Rating: 195 Amp, Aluminum Current Rating: 150 Amp, Bolt Head Size: 1/2".
Overview
Insulation Piercing Connector, Main Conductor Range: 2 AWG - 4/0 AWG, Tap Conductor Range: 6 AWG - 2/0 AWG, Voltage: 600V, Copper Current Rating: 195 Amp, Aluminum Current Rating: 150 Amp, Bolt Head Size: 1/2".
Also known as: 785037409056, IPC4/02/01B, PENIPC40201B, line tap, line side tap, tap
Specifications
| Amps: | 150, 195 |
| Volts AC: | 600 |
| Allowable Gauge Range: | 6 - 4/0 |
| Amps: | 150, 195 |
| Allowable Gauge Range: | 6 - 4/0 |
| Volts AC: | 600 |