Raceway Entrance End Fitting, 2000 Series, Steel, Ivory, 1/2"

Item #: 0157727

Cat #: V2010A2

UPC: 786776090840

$ 11.14 EA
Company wide:
207 in stock
Steel, Entrance End Fitting, 2000 Series. Size: 1-9/32" Width, 3" Length, 1-1/2" Height. Ivory.

Overview

Steel, Entrance End Fitting, 2000 Series. Size: 1-9/32" Width, 3" Length, 1-1/2" Height. Ivory.

Plugmold® Multioutlet Systems are available in a wide variety of lengths and fittings and in a variety of finishes to provide versatile solutions for many applications. Plugmold options include single or alternating circuits, standard or isolated ground receptacles, GFCI protection, tamper-resistant protection, USB charging, Snapicoil® harnesses of prewired receptacles, and cord-ended units. Plugmold® Multioutlet Systems are available in black or ivory ScuffCoat™ finish, painted white or gray enamel steel, stylish stainless steel, anodized aluminum and durable textured ivory nonmetallic. The painted steel product works with many types of decor and is paintable to integrate with most color schemes. Durable stainless steel and anodized aluminum Plugmold products are corrosion-resistant, making them ideal for labs.

Also known as: 786776090840, V2010A2, WMDV2010A2, Plugmold jb

Specifications

Width: 1 9/32 in
Height: 1 1/2 in
Color: Ivory
Length: 3 in
Material: Steel
Width: 1 9/32 in
Color: Ivory
Material: Steel
Height: 1 1/2 in
Length: 3 in