8 AWG, Stranded, Red, MTW, 500'

Item #: 0157723

Cat #: 8MTWSTRREDX500

UPC: 029892259877

$ 1.66 FT
Company wide:
4,000 in stock
Documents & Guides
8 AWG, 19-Strand, Copper Wire, Red, 600V, Machine Tool Wire, 500' Spool.

Overview

8 AWG, 19-Strand, Copper Wire, Red, 600V, Machine Tool Wire, 500' Spool.

MTW stands for Machine Tool Wire. It is primarily used for the wiring of machine tools, appliances, and control cabinets. It is a PVC hook-up wire constructed of a highly stranded bare copper conductor. This high stranding gives it more flexibility than the THHN building wire.

Also known as: 029892259877, 8MTWSTRREDX500

Specifications

Color: Red
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 8 AWG
Stranding: Stranded
Color: Red
Volts AC: 600
Gauge: 8 AWG
Material: Copper
Conductors: 1
Stranding: Stranded