33-Piece Screwdriver Bit Set

Item #: 0157713

Cat #: 1840315

UPC: 673765172215

Company wide:
0 in stock
Documents & Guides
33-Piece Screwdriver Set, Includes: (2) Impact Insert Bit #1 Phillips® X 1", (3) Impact Insert Bit #2 Phillips X 1", (2) Impact Insert Bit #3 Phillips X 1", (2) Impact Insert Bit #1 Square Recess X 1", (3) Impact Insert Bit #2 Square Recess X 1", (2) Impact Insert Bit #3 Square Recess X 1", (1) Impact Insert Bit T10 X 1", (1) Impact Insert Bit T15 X 1", (1) Impact Insert Bit T20 X 1", (1) Impact Insert Bit T25 X 1", (1) Impact Insert Bit T27 X 1", (1) Impact Insert Bit T30 X 1", (1) Impact Insert Bit T40 X 1", (2) Impact Power Bit #2 Phillips X 2", (1) Impact Power Bit #2 Square Recess X 2", (1) Impact Power Bit T20 X 2", (1) Impact Power Bit T25 X 2", (1) Impact Power Bit T30 X 2", (1) Impact Nutsetter Lobular Magnetic 1/4" X 3", (1) Impact Nutsetter Lobular Magnetic 5/16" X 3", (1) Impact Nutsetter Lobular Magnetic 3/8" X 3", (1) Compact Magnetic Screw Guide - 3-1/16", (1) Impact Socket Adapter 1/4" To 3/8" X 2", (1) Impact Bit Holder Magnetic with C-Ring X 2-1/4".

Overview

33-Piece Screwdriver Set, Includes: (2) Impact Insert Bit #1 Phillips® X 1", (3) Impact Insert Bit #2 Phillips X 1", (2) Impact Insert Bit #3 Phillips X 1", (2) Impact Insert Bit #1 Square Recess X 1", (3) Impact Insert Bit #2 Square Recess X 1", (2) Impact Insert Bit #3 Square Recess X 1", (1) Impact Insert Bit T10 X 1", (1) Impact Insert Bit T15 X 1", (1) Impact Insert Bit T20 X 1", (1) Impact Insert Bit T25 X 1", (1) Impact Insert Bit T27 X 1", (1) Impact Insert Bit T30 X 1", (1) Impact Insert Bit T40 X 1", (2) Impact Power Bit #2 Phillips X 2", (1) Impact Power Bit #2 Square Recess X 2", (1) Impact Power Bit T20 X 2", (1) Impact Power Bit T25 X 2", (1) Impact Power Bit T30 X 2", (1) Impact Nutsetter Lobular Magnetic 1/4" X 3", (1) Impact Nutsetter Lobular Magnetic 5/16" X 3", (1) Impact Nutsetter Lobular Magnetic 3/8" X 3", (1) Compact Magnetic Screw Guide - 3-1/16", (1) Impact Socket Adapter 1/4" To 3/8" X 2", (1) Impact Bit Holder Magnetic with C-Ring X 2-1/4".
Also known as: 673765172215, 1840315, IRW1840315

Specifications

Type: Set, Screwdriver
Diameter: 3 1/16 in, 1/4 in, 3/8 in, 5/16 in, 2 1/4 in
Size: # 1, # 2, # 3
Type: Set, Screwdriver
Size: # 1, # 2, # 3
Diameter: 3 1/16 in, 1/4 in, 3/8 in, 5/16 in, 2 1/4 in