PUSH-PULL MA PU AND MOM PL

Item #: 0157704

Cat #: E34GFB

UPC: 782113702872

$ 158.54 EA
Company wide:
0 in stock
Documents & Guides
Eaton 30.5 mm Watertight/Oiltight Corrosion Resistant Push-Pull Unit,Class I Division 2,Standard Actuator,Plastic bus,Non-illuminated,Three-position,Maintained push and intermediate, momentary pull,40 mm button,E34 Series

Overview

Eaton 30.5 mm Watertight/Oiltight Corrosion Resistant Push-Pull Unit,Class I Division 2,Standard Actuator,Plastic bus,Non-illuminated,Three-position,Maintained push and intermediate, momentary pull,40 mm button,E34 Series

The two-layer, 100 percent solid thermosetting cathodic epoxy coating applied to these rugged, die cast pushbuttons provides a flat black, smooth, consistent and corrosion-resistant surface that has passed a demanding 600-hour salt spray testùfour times longer than the industry-standard test.

Also known as: 782113702872, E34GFB, CUTE34GFB

Specifications

Size: 30 mm
Size: 30 mm