1
more

$ 120.06 EA
Company wide:
0
in stock
Documents & Guides
30.5 Mm, Corrosion Resistant, Selector Switch Operator, Knob Type, Non-illuminated, 4 Position, 40 Degree Throw, Operating Mode: Maintained In All Positions, Key Removal, Cam 7
Overview
30.5 Mm, Corrosion Resistant, Selector Switch Operator, Knob Type, Non-illuminated, 4 Position, 40 Degree Throw, Operating Mode: Maintained In All Positions, Key Removal, Cam 7
Also known as: 782113722047, E34VTBK1, CUTE34VTBK1
Specifications
| Type: | Corrosion Resistant |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |
| Type: | Corrosion Resistant |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |