5.6 Amp, 600VAC, Time Lag (Slo-Blow)

Item #: 0157616

Cat #: CCMR05.6TXP

UPC: 079458968279

$ 16.52 EA
Clearance
Price good while supplies last
Company wide:
16 in stock
Documents & Guides
56 Amp, 600VAC, Industrial & Electrical Fuses Time Lag (Slo-Blow)

Overview

56 Amp, 600VAC, Industrial & Electrical Fuses Time Lag (Slo-Blow)

CCMR Series dual element, time delay fuses are recommend for space-saving protection of motor circuits up to 40 HP.

Also known as: 079458968279, CCMR05.6TXP, LFUCCMR05.6P

Specifications

Material: Fiber
Speed: Time Delay, Slow Blow
Class: CC
Volts AC: 600
Volts DC: 300
Mounting: Cartridge
Diameter: 0.410 in
Length: 1.500 in
Amps: 5.600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Material: Fiber
Class: CC
Volts DC: 300
Diameter: 0.410 in
Amps: 5.600
Interrupt Rating DC: 20 kA
Speed: Time Delay, Slow Blow
Volts AC: 600
Mounting: Cartridge
Length: 1.500 in
Standards: California Proposition 65
Interrupt Rating AC: 200 kA