3 Amp, 600VAC, Time Delay Fuse

Item #: 0157611

Cat #: CCMR003.TXP

UPC: 079458968217

$ 58.42 EA
Company wide:
285 in stock
Documents & Guides
3 Amp, 600VAC, Industrial & Electrical Fuses Time Delay Fuse

Overview

3 Amp, 600VAC, Industrial & Electrical Fuses Time Delay Fuse

CCMR Series dual element, time delay fuses are recommend for space-saving protection of motor circuits up to 40 HP (download motor protection guide). Only true dual-element time-delay CC fuses specifically engineered for motor branch circuit protection. Provide Type II protection (no damage) to both NEMA-rated and the more sensitive IEC (International Electromechanical Commission) type motor circuit components. Available in larger sizes — from 35 to 60 amperes! No other 600V fuse is available with this current carrying capacity in a package this small. Compared to other UL Listed fuses, Class CC dual element fuses are the most current limiting, rating for rating. Provide superior protection in a fraction of the space required by other fuse classes. — For example, when 600V three-pole, 30 A Class R fuse blocks are replaced by Littelfuse Class CC fuse blocks, panel-mounting space is reduced approximately 70%.

Also known as: 079458968217, CCMR003.TXP, LFUCCMR003P

Specifications

Speed: Time Delay, Slow Blow
Amps: 3
Class: CC
Volts AC: 600
Volts DC: 300
Mounting: Cartridge
Diameter: 0.410 in
Length: 1.500 in
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Speed: Time Delay, Slow Blow
Class: CC
Volts DC: 300
Diameter: 0.410 in
Standards: California Proposition 65
Interrupt Rating AC: 200 kA
Amps: 3
Volts AC: 600
Mounting: Cartridge
Length: 1.500 in
Interrupt Rating DC: 20 kA