LED High Bay, 104 Watt, 10000 Lumen, 5100K, 120-277V

Item #: 0157560

Cat #: BAYLED104W

UPC: 019813239927

$ 1183.09 EA
Company wide:
0 in stock
Documents & Guides
LED High Bay, 104 Watt, 10000 Lumen, 5100K, 82 CRI, 120-277 Volt, White Finish, Replaces 320W Metal Halide

Overview

LED High Bay, 104 Watt, 10000 Lumen, 5100K, 82 CRI, 120-277 Volt, White Finish, Replaces 320W Metal Halide

The BAYLED is designed to perform at a price that makes sense. Get quick payback with up to 70% reduction in maintenance and energy costs compared to conventional metal halide systems.

Also known as: 019813239927, BAYLED104W, RABBAYLED104W

Features & Benefits

  • High output, high efficiency LED high bayHigh output, high efficiency LED high bay
  • Bi-level and dimming models available when installed with pendant by others
  • Polyshield and wire guard accessories available for additional protection
  • 100,000-hour lifespan
  • 5-Year, No-Compromise Warranty

Specifications

Color Temperature: 5100 (Bright White)
Color: White
Lumens: 10000
Diameter: 18 in
Wattage: 104
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5100 (Bright White)
Lumens: 10000
Wattage: 104
Volts AC Range: 120 - 277
Color: White
Diameter: 18 in
Light Technology: LED