800A Time-Delay Fuse, Low Peak, Current-Limiting, Class L, 600V

Item #: 0157548

Cat #: KRP-C-800SP

UPC: 051712605083

$ 1841.29 EA
Company wide:
15 in stock
Documents & Guides
800 Amp, Class L, Time-Delay Fuse, 600 Volt AC, LOW-PEAK, Current Limiting, 4 Seconds (Minimum) Time-Delay at 500% Rated Current, 300 kAIC, Glass Melamine Tube, Silved Plated End Bells

Overview

800 Amp, Class L, Time-Delay Fuse, 600 Volt AC, LOW-PEAK, Current Limiting, 4 Seconds (Minimum) Time-Delay at 500% Rated Current, 300 kAIC, Glass Melamine Tube, Silved Plated End Bells

EATON Bussmann series Low-Peak™ ultimate protection fuses are the industry's only UL® listed and CSA Certified fuses with a 300 kA interrupting rating, providing 50% more protection than any other listed fuse. The high interrupting rating allows for simple, worry free installation in virtually any application.

Also known as: 051712605083, KRP-C-800SP, BUSKRPC800SP

Specifications

Speed: Time Delay, Slow Blow
Class: L
Amps: 800
Volts AC: 600
Volts DC: 300
Mounting: Bolt On
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Speed: Time Delay, Slow Blow
Amps: 800
Volts DC: 300
Interrupt Rating DC: 100 kA
Class: L
Volts AC: 600
Mounting: Bolt On
Interrupt Rating AC: 300 kA