Fan Kit, 50 CFM, 120V

Item #: 0157536

Cat #: MMCFAN-4-50

UPC: 662875789628

Company wide:
0 in stock
Documents & Guides
Wall Mount Cabinet Fan Kit, 50 CFM, 120 Volts

Overview

Wall Mount Cabinet Fan Kit, 50 CFM, 120 Volts
Also known as: 662875789628, MMCFAN-4-50, ORTMMCFAN450

Specifications

Color: Black
Color: Black