Wiring Trough, Type 3R, Screw Cover, 6" x 6" x 48", Gray, No KOs

Item #: 0157520

Cat #: 6648 GRT NK

UPC: 782051142051

$ 530.30 EA
Company wide:
2 in stock
Documents & Guides
Wiring Trough, Type 3R, Rainproof, Screw Cover, 16 Gauge Steel, Painted ANSI 61 Gray Acrylic Electrocoat Finish, Size: 6 Inch Width, 6 Inch Depth, 4 Foot Length, No Knockouts

Overview

Wiring Trough, Type 3R, Rainproof, Screw Cover, 16 Gauge Steel, Painted ANSI 61 Gray Acrylic Electrocoat Finish, Size: 6 Inch Width, 6 Inch Depth, 4 Foot Length, No Knockouts
Also known as: 782051142051, 6648 GRT NK, CIR6648GRTNK

Specifications

Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Length: 48 in
IP/NEMA Rating: NEMA 3R
Color: Gray
Material: Steel
Length: 48 in
Height: 6 in
Width: 6 in
IP/NEMA Rating: NEMA 3R