Trim Open 6in Wht Refl

Item #: 0157506

Cat #: TO8

UPC: 785235162296

Call for price
Company wide:
0 in stock
Documents & Guides
Litebox Open White 6" Reflector For Use With Litebox Universal Series

Overview

Litebox Open White 6" Reflector For Use With Litebox Universal Series
Also known as: 785235162296, TO8, PRETO8

Specifications

Standards: California Proposition 65
Standards: California Proposition 65