Heater Element, 0.54-0.59 FLA, Class 20

Item #: 0157458

Cat #: CR123C071A

UPC: 783166308677

$ 25.43 EA
Company wide:
0 in stock
Documents & Guides
Heater Element, 0.54 Amp through 0.59 Amp 3-Phase, 0.63 Amp 1-Phase, Class 20

Overview

Heater Element, 0.54 Amp through 0.59 Amp 3-Phase, 0.63 Amp 1-Phase, Class 20
Also known as: 783166308677, CR123C071A, ABBCR123C071A

Specifications

Type: Heater Element
Mounting: Relay
Material: Bi-Metal
Family / Style: CR123
Amps Range: 0.540 - 0.590
Type: Heater Element
Material: Bi-Metal
Amps Range: 0.540 - 0.590
Mounting: Relay
Family / Style: CR123