Flush Trim Kit, 24" x 38"

Item #: 0157450

Cat #: FK2438

UPC: 782051402087

$ 273.37 EA
Company wide:
3 in stock
Documents & Guides
Flush Trim Kit for 24" x 38" Enclosure

Overview

Flush Trim Kit for 24" x 38" Enclosure
Also known as: 782051402087, FK2438, CIRFK2438

Specifications

Mounting: Flush
Mounting: Flush