6-5/8" Hole Saw

Item #: 0157447

Cat #: 35714

UPC: 783310357148

$ 112.12 EA
Company wide:
8 in stock
Documents & Guides
Hole Saw, Steel Toothed, Diameter: 6-5/8", Maximum Cutting Depth: 7/8"

Overview

Hole Saw, Steel Toothed, Diameter: 6-5/8", Maximum Cutting Depth: 7/8"

Industry's only interchangeable replacement bladeS Strong durable back plate Available in two styles - steel tooth and carbide grit Made and designed in USA by Greenlee Use with a power drill to cut large diameter holes for recessed lighting fixtures Saws use Greenlee arbor 37156, purchased separately

Also known as: 783310357148, 35714, GRE35714

Specifications

Type: Hole Saw
Material: Steel
Diameter: 6 5/8 in
Type: Hole Saw
Diameter: 6 5/8 in
Material: Steel