LED Downlight Trim, 6", Clear, Semi-Specular Finish

Item #: 0157441

Cat #: LO6ARLSSTRIM

UPC: 745972691619

$ 30.88 EA
Company wide:
29 in stock
Documents & Guides
LED Downlight Trim, 6 Inch, Clear, Semi-Specular Finish, Self-Flange

Overview

LED Downlight Trim, 6 Inch, Clear, Semi-Specular Finish, Self-Flange

LDN 6" downlights are the most cost-effective general illumination solutions for commercial-grade downlight applications. The LDN4 and LDN6 designs allow for a quiet, glare-free ceiling without compromising on efficacy.

Also known as: 745972691619, LO6ARLSSTRIM, LITLO6ARLSSTRIM

Specifications

Color: Clear
Size: 6 in
Diameter: 6 in
Light Technology: LED
Color: Clear
Diameter: 6 in
Size: 6 in
Light Technology: LED