Deep Strut - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'

Item #: 0157435
Cat #: DEEP STRUT
UPC: 702316501027
$ 4.23 FT
Company wide:
133,330 in stock
Deep Strut, Elongated Holes on Back, 1-5/8" Height, 1-5/8" Width, Pre-Galvanized Steel, 12 Gauge, Sold In Multiples of 10 Ft.

Overview

Deep Strut, Elongated Holes on Back, 1-5/8" Height, 1-5/8" Width, Pre-Galvanized Steel, 12 Gauge, Sold In Multiples of 10 Ft.
Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'
Also known as: 702316501027, DEEP STRUT, DEEPSTRUT, Storack, unistrut, Deep, Kindorf, Tall Strut, SDEEP, Deep slotted, Junior Strut, Slotted Channel, thick strut

Specifications

Height: 1 5/8 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Pre-Galvanized
Height: 1 5/8 in
Length: 10 ft
Finish: Pre-Galvanized
Material: Steel
Width: 1-5/8 in

Customer Reviews

No reviews for this product
(0)