6" LED New Construction Downlight

Item #: 0157431

Cat #: LDN64015MVOLTEZ

UPC:

Company wide:
0 in stock
Documents & Guides
LIT LDN6 40/15 MVOLT EZ1 HSG

Overview

LIT LDN6 40/15 MVOLT EZ1 HSG

LDN 6” downlights are the most cost-effective general illumination solutions for commercial-grade downlight applications. The LDN6 design allows for a quiet, glare-free ceiling without compromising on efficacy.

Also known as: LDN64015MVOLTEZ, LITLDN64015MVOLTEZ

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 1500
Diameter: 6 in
Wattage: 17.500
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Diameter: 6 in
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 1500
Wattage: 17.500
Dimmable: Yes