TRAC FD CURR LMTR 8A 960VA

Item #: 0157384

Cat #: TCL8WH

UPC:

Call for price
Company wide:
0 in stock
JUNO TCL8WH 8A CURRENT LIMITER 960W WHITE

Overview

JUNO TCL8WH 8A CURRENT LIMITER 960W WHITE
Also known as: TCL8WH, JUNTCL8WH

Specifications

No Specifications Available