PHOTO SENSOR,FIBEROPTIC,30VDC,CBL

Item #: 0157377

Cat #: 1550B-6517

UPC: 782113825649

$ 822.18 EA
Company wide:
0 in stock
Documents & Guides
Eaton 50 Series Photoelectric Sensor, Photoelectric, Right Angle, Sensor distance: Depends on the fiberoptic cables used, 250 mA max DC, NPN and PNP Open Collector, 250 mA at 30 Vdc, 6.6 Ft. (2m) Cable, 10-30 Vdc input, Fiberoptic

Overview

Eaton 50 Series Photoelectric Sensor, Photoelectric, Right Angle, Sensor distance: Depends on the fiberoptic cables used, 250 mA max DC, NPN and PNP Open Collector, 250 mA at 30 Vdc, 6.6 Ft. (2m) Cable, 10-30 Vdc input, Fiberoptic

50 series photoelectric sensors offer flexibility, durability and high optical performance in a cost effective self-contained package. Choose from four output device modules, four logic function modules, five sensing modes and two types of connection to tailor the sensor to exactly meet your needs. A removable sealed cover allows access to the interchangeable modules.

Also known as: 782113825649, 1550B-6517, CUT1550B6517

Specifications

IP/NEMA Rating: NEMA 1, NEMA 12, NEMA 4
IP/NEMA Rating: NEMA 1, NEMA 12, NEMA 4