B-LINE B12SH-120HDG Deep Strut, 2 7/16

Item #: 0157347

Cat #: B12SH-120HDG

UPC: 781011207113

$ 64.92 FT
Company wide:
0 in stock
Documents & Guides
B-LINE B12SH-120-HDG

Overview

B-LINE B12SH-120-HDG
Also known as: 781011207113, B12SH-120HDG, BLIB12SH120HDG

Specifications

Material: Steel
Height: 2 7/16 in
Length: 10 ft
Width: 1-5/8 in
Finish: Hot Dipped Galvanized
Material: Steel
Length: 10 ft
Finish: Hot Dipped Galvanized
Height: 2 7/16 in
Width: 1-5/8 in