Q-Series Booted Patch Cord, Category 6, Blue, 20'

Item #: 0157331

Cat #: 576-110-020

UPC: 884815779593

$ 12.49 EA
Company wide:
69 in stock
Documents & Guides
Q-Series Booted Patch Cord, Category 6, Blue, 20 Foot Length

Overview

Q-Series Booted Patch Cord, Category 6, Blue, 20 Foot Length

Q-Series patch cords are a perfect solution for when cost and speed of delivery are top priority. Designed to perform to TIA-568.2-D standards, Q-Series cords are available in a full range of colors and lengths, stocked and ready to order.

Also known as: 884815779593, 576-110-020, QUI576110020

Specifications

Gauge: 24 AWG
Color: Blue
Volts AC: 300
Material: Copper
Length: 20 ft
Type: CAT 6
Shielding: Unshielded
Stranding: Stranded
Gauge: 24 AWG
Volts AC: 300
Length: 20 ft
Shielding: Unshielded
Color: Blue
Material: Copper
Type: CAT 6
Stranding: Stranded