4-way Adhesive Backed Cable Tie Mount, 1.5"x1.5" Nylon 6.6, White

Item #: 0157315

Cat #: ABM3H-A-L

UPC: 074983584727

$ 1.91 EA
Company wide:
1,050 in stock
4-Way adhesive backed cable tie mount, 1.5"x1.5" (38.1mm x 38.1mm), nylon 6.6, white, standard package.

Overview

4-Way adhesive backed cable tie mount, 1.5"x1.5" (38.1mm x 38.1mm), nylon 6.6, white, standard package.

Offers high performance adhesive backed mounts and devices for a quick, dependable method of securing, routing and protecting wires or cables. The adhesive backing provides easy installation and is an alternative to mechanical fasteners. When properly installed, Panduit® Adhesive Backed Mounts and devices offer the advantage of lower installed cost and high reliability.

Also known as: 074983584727, ABM3H-A-L, PDTABM3HAL, Sticky back

Specifications

Length: 1 1/2 in
Width: 1 1/2 in
Color: White
Mounting: Adhesive, # 6 Screw
Material: Nylon
Length: 1 1/2 in
Color: White
Material: Nylon
Width: 1 1/2 in
Mounting: Adhesive, # 6 Screw