Breaker, 10A, 1P, 120/240V, 10kAIC

Item #: 0157278

Cat #: CHB110

UPC: 782113755564

Company wide:
0 in stock
Documents & Guides
Breaker, Type CHB, Bolt-On, 1-Pole, 10 Amp, 120/240V, 10 kAIC

Overview

Breaker, Type CHB, Bolt-On, 1-Pole, 10 Amp, 120/240V, 10 kAIC
Also known as: 782113755564, CHB110, CUTCHB110

Specifications

Family / Style: CH
Amps: 10
Volts AC: 120, 240
Poles: 1
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Family / Style: CH
Volts AC: 120, 240
Mounting: Bolt On
Amps: 10
Poles: 1
Interrupt Rating AC: 10 kA