Shallow Strut, Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 13/16" x 10'

Item #: 0157274

Cat #: SHALLOW STRUT

UPC: 702316501546

$ 2.67 FT
Company wide:
154,448 in stock
Shallow Strut, Elongated Holes On Back, 13/16" Height, 1-5/8" Width, Pre-Galvanized Steel, 14 Gauge, Sold In Multiples of 10 Ft.

Overview

Shallow Strut, Elongated Holes On Back, 13/16" Height, 1-5/8" Width, Pre-Galvanized Steel, 14 Gauge, Sold In Multiples of 10 Ft.

14 Gauge Slotted Strut Channel PS 500 EH, often known as 14 Gauge Shallow Slotted Strut Channel, is commonly used for trapeze supports, electrical supports, conduit, pipe, duct and cable tray supports, racks, and other general framing. For application examples, refer to our Application Showcase.

Also known as: 702316501546, SHALLOW STRUT, SHALLOWSTRUT, Unistrut, A strut, Kindorf, Uni-strut, Shallow, shallow strut, bee-line

Specifications

Height: 13/16 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Pre-Galvanized
Height: 13/16 in
Length: 10 ft
Finish: Pre-Galvanized
Material: Steel
Width: 1-5/8 in